Lighting and Electrical
>
Power Distribution Boxes
Power Distribution Boxes
INDOOR/OUTDOOR
For the big jobs. Dependable power for construction sites, warehouses and trade shows.
Power 7 devices from a single 50A source.
Six 20A GFCI outlets, one 30A outlet.
Rugged 14-gauge steel housing.
Twist Lock
– Twist lock outlets prevent accidental disconnection. Meets California electrical codes.
Power Cord
– Connect to power source or use to daisy-chain multiple boxes together.
POWER DISTRIBUTION BOXES
UL/C-UL Listed
MODEL
NO.
DESCRIPTION
NO. OF
OUTLETS
DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-12775
Standard
7
22
x
15
x
11"
28
$795
ADD
H-12776
Twist Lock
ADD
POWER CORD
UL Listed
MODEL
NO.
CORD
LENGTH
GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH
ADD TO
CART
1
2+
S-26603
50'
6/3 and 8/1
50A
$495
$485
ADD
< Back to Mobile Site
11/10/2026 03:05:22 AM; D
USWEB31
close