DAP® Silicone Sealant - White

Seals out drafts and moisture around windows, siding and doors.
  • For wet environments. Use in kitchens and bathrooms.
  • Flexible seal resists cracking and shrinking.
  • 100% waterproof. Mold and mildew resistant.
  • Use with Caulk Guns, sold separately.
MODEL
NO.
DESCRIPTION COLOR SIZE WORKING
TIME
QTY./
CASE
PRICE PER CARTRIDGE (MIN. 3) IN STOCK
SHIPS TODAY
3 6 12+
S-25862 Silicone Sealant White 10 oz. 5-10 minutes 12 $11 $10 $9  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
FEATURES:
  • RTV (Room Temperature Vulcanizing)
    • Cures at room temperature.
USAGE:
  • Adheres to: Wood, composite wood, aluminum, most metals, glass, ceramic, porcelain, vinyl, most plastics and rubber.
  • Use for Caulking and Sealing: Trim, pipes, vents, ducts, gutters and flashing.
MODEL NUMBER:
  • DAP®: 7079808646
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:15:04 AM; USWEB27