Uline Quiet Tape with Dispenser - 2" x 22 yds

Compact, all-in-one solution for mailrooms and department store stockrooms.
  • Built-in dispenser for smooth sealing. Resists tearing.
  • Solvent acrylic adhesive with easy-release coating.
  • Noiseless. Unwinds like butter.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 36 72+
S-25180 2" x 22 yds. 2.6 12 $3.10 $2.85 $2.70 $2.60  rolls ADD
MATERIAL:
  • Super clear polypropylene film.
  • Latex free
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Performance: 0° - 140° F
PROPERTIES:
  • Tensile Strength: 26 lbs/in
APPEARANCE:
  • Uline logo is on the core.
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:47:12 AM; USWEB14