"Allergen Warning" Labels - 2 x 3" Rectangle

Alert kitchen staff to potential allergens in foods.
  • Mark your own label. 9 checkboxes.
  • Use on ingredient containers and food prep bins.
  • Temperature range 20 to 120ºF.
  • Removable pressure-sensitive adhesive.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-24425 2 x 3" Rectangle 500 $27 $23 $18  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 9/16"
  • Liner is 1/16" wider than the labels.
  • Space Between Labels: 1/8"
TEMPERATURE:
  • Application: 20° to 120° F
  • Performance: -10° to 120° F
MATERIAL:
  • Matte finish paper stock
SHELF LIFE:
  • 1 year 
COMPATIBILITY:
COLOR:
  • Purple
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 08:32:07 AM; USWEB8