2" Circle Labels - "M"

Simplify inventory and quality control operations with these labels.
  • Pressure-sensitive paper with permanent adhesive.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
WT./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-24367 M 2" Circle 500 .5 lbs. $23 $20 $18  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/8"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
COLOR:
  • Blue
MATERIAL:
  • Matte finish
  • Adhesive: Acrylic
SHELF LIFE:
  • 1 year 
TEMPERATURE:
  • Application: -20° to 150° F
  • Performance: -30° to 150° F
COMPATIBILITY:
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:13:09 PM; USWEB13