Pre-Cut Tape Strips - 2 x 12"

Make returns easy. Used for subscription boxes and equipment rentals.
  • Convenient strips quickly reseal opened boxes.
  • Clear polypropylene film with rubber adhesive. Easy release liner.
MODEL
NO.
SIZE MIL STRIPS/
PACK
PRICE PER PACK (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-24337 2 x 12" 3.1 100 $13 $12 $11  ADD
MATERIAL:
  • Adhesive: Synthetic Rubber - Hot Melt
TEMPERATURE:
  • Application: 32° - 100° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 11:23:01 AM; USWEB30