Circle Inventory Control Labels - "QC Approved", 1"

Use for all your inventory and warehouse needs.
  • Pressure-sensitive fluorescent labels stand out and get noticed.
MODEL
NO.
SIZE QTY./
ROLL
WT./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-24237 1" Circle 500 .2 lb. $19 $16 $14  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 3 13/16"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
APPEARANCE: 
  • Uline name is printed on the core.
COLOR:
  • Fluorescent green
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 year at 70° F in 50% relative humidity.
TEMPERATURE:
  • Application: -20° to 150° F
  • Performance: -30° to 150° F
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 04:37:28 PM; USWEB13