Nestable Plastic Drum with Lid - 55 Gallon, Open Top, Blue

UN RATED

Protect fertilizer, ice melt and farm feed from moisture during the off-season.
  • Drums conveniently nest when not in use.
  • Corrosion, UV and chemical-resistant polyethylene.
  • Lid with steel lever lock included.
  • Stores up to 550 lbs. Two openings to pour and vent.
  • FDA compliant.
MODEL
NO.
COLOR TOP CAPACITY UN RATING WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
S-22341 Blue Open Top 55 Gallon 1H2/X200/S 24 $140 $135 $130  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter:
    • Lid (Outside- Including Metal Band): 23 3/4"
    • Drum (Outside):
      • Opening: 23 3/16"
      • Bottom: 19 1/4"
    • Drum (Inside):
      • Opening: 22 3/4"
      • Bottom: 19"
  • Height:
    • Drum With Lid: 39 1/4"
    • Drum Only (Outside): 39"
    • Drum Only (Inside): 38 5/8"
    • Each nested drum adds 6 1/2" to height.
MATERIAL: 
  • Lid & Drum: HDPE (High Density Polyethylene) 
  • Lever Lock Ring: Galvanized steel with powder coated paint
TEMPERATURE:
  • 0° - 120° F
COMPATIBILITY:  
DescriptionSizeModel #
Round Bottom Drum Liner37 x 56"4 mil: S-5850
Industrial Trash Liners (2 mil)38 x 58"Clear: S-15538
Black: S-15537
FEATURES:
  • Stacking Strength: 1,200 lbs
  • Lid:
    • Caps are not vented.
    • Urethane rubber gasket to keep out moisture.
    • Airtight
    • (1) 3/4" Fine or NPS threaded opening
    • (1) 2" Fine or NPS threaded opening
APPEARANCE:  
  • Does not have gallon markers on the side.
PACKAGING:
  • Locking ring ships attached to drum.
RECYCLING:  
  • Recycling Code: #2
  • If local recycling center does not take drum:
    • US/CAN:
      • National Container (National Recycling Center) at 1-800-774-6956.
    • Mexico:
      • National Container (National Recycling Center) at 800-774-6956.
USAGE:  
  • Fuel Storage: Not rated or recommended for this use.  
  • Not recommended for long term storage of drinking water.
  • While made of FDA compliant resins, it is recommended to clean drum before first use.
SPECIFICATIONS:  
  • BPA free
  • UN Rating: Two ratings may be listed on the drum. Rating with vented closure is not applicable.  
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:51:58 PM; USWEB30