Months of the Year Labels - "NOV", 3 x 6"

Rotate or date stock with these pressure-sensitive labels.
  • Months within a size are combinable for volume pricing.
MODEL
NO.
SIZE QTY./
ROLL
WT./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-2101 3 x 6" 500 3 lbs. $38 $33 $30  ADD
DIMENSIONS:
  • Core: 1"
  • Roll Diameter: 5 1/4"
  • Liner is 1/8" wider than the labels.
  • Space Between Labels: 1/8"
COLOR:
  • Black
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE: 
  • 1 year
TEMPERATURE:
  • Application: -20° to 150° F
  • Performance: -30° to 150° F
COMPATIBILITY:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 04:36:02 PM; USWEB7