Pressure Sensitive Kraft Tape - 3" x 60 yds, Ivory

NON-REINFORCED

Stronger than masking tape and as easy to use.
  • No dispenser or water required.
  • Unroll desired length and tear by hand.
45 lb. Tensile Strength
MODEL
NO.
COLOR SIZE MIL CORE
SIZE
PRICE PER ROLL (MIN. 12) IN STOCK
SHIPS TODAY
12 24 48 96+
S-19645 Ivory 3" x 60 yds. 8.4 3" $15.90 $15.55 $14.90 $14.10  ADD
THICKNESS:
  • 8.4 mil
SPECIFICATIONS:
  • Meets:
    • CID-A-A-1830
    • D5486 Type V
  • USPS approved
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/4"
MATERIAL:
  • Adhesive: Natural Rubber
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 32° - 120° F
  • Performance: 0° - 150° F
RECYCLING:
  • Not recyclable.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:23:42 AM; USWEB28