3M 468MP Adhesive Transfer Tape - 6" x 60 yds

HIGH TEMPERATURE

Attach nameplates, decorative trim on automobiles, appliances and electronics.
  • Thicker, stronger adhesive is ideal for rough, textured or uneven surfaces.
  • Double-sided quick stick tape. Invisible bond line.
  • Clear adhesive sticks to paper, plastic and metal.
  • Handles temperatures to 300ºF; short term to 400ºF.
MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-18661 6" x 60 yds. 5.0 3" 8 $247 $237 $230 roll(s) ADD
DIMENSIONS:
  • Roll Diameter: 6"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 60° - 100° F
PROPERTIES:
  • Tensile Strength: 51 lbs/in
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:53:46 PM; USWEB11