3M 468MP Adhesive Transfer Tape

HIGH TEMPERATURE - HARSH ENVIRONMENTS

Attach nameplates, decorative trim on automobiles, appliances and electronics.
  • Thicker, stronger adhesive is ideal for rough, textured or uneven surfaces.
  • Double-sided quick stick tape. Invisible bond line.
  • Clear adhesive sticks to paper, plastic and metal.
  • Handles temperatures to 300°F; short term to 400°F.
  • 58 lb. polycoated kraft liner is moisture resistant. Excellent for steel rule die cutting.

3M 468MP ADHESIVE TRANSFER TAPE

MODEL
NO.
SIZE MIL CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL (MIN. 6) ADD TO
CART
6 24  36+
S-10036 1/2" x 60 yds. 5.0 3" 72 $25 $24 $23 rolls ADD
S-16121* 3/4" x 60 yds. 48 33 32 31 rolls ADD
S-9796 1" x 60 yds. 36 42 41 39 rolls ADD
S-9797* 2" x 60 yds. 24 86 83 81 rolls ADD
          PRICE PER ROLL ADD TO
CART
1 2 4+
S-10037 3" x 60 yds. 5.0 3" 12 $128 $124 $121 roll(s) ADD
S-18661 6" x 60 yds. 8 262 251 244 roll(s) ADD
S-13994 12" x 60 yds. 4 513 493 473 roll(s) ADD
S-13995 24" x 60 yds. 1 1,025 987 946 roll(s) ADD
* SHIPS FROM ULINE IL
11/15/2026 01:04:58 PM; D USWEB13