Eco-Friendly Green Air Pillow Film for Uline Air Pillow Machine - 8 x 8"

Excellent protection for products in transit.
  • Environmentally friendly pillows are 100% recyclable.
  • High-density polyethylene.
  • Perforated for easy tear off.
  • Only compatible with Uline Air Pillow Machine, sold separately.

    Uline Air Pillow Machine
MODEL
NO.
SUGGESTED
USE
CUSHION
SIZE
MIL ROLL SIZE
WIDTH x LENGTH
ROLLS/
CTN.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-18598 Blocking, Bracing
and Void Fill
8 x 8" 1.0 8" x 1,640' 1 $82 $80 $77  ADD
SIZE:
  • Approximately 155 cu ft.
COMPATIBILITY:
  • Only works with Uline Air Pillow Machine. 
CAPACITY:
  • Static Load: 150 lbs
RECYCLING:
  • Recyclable #2
USAGE:
  • Pillows are not pre-filled with air.
  • Film should be inflated to 2/3 full to absorb shock during shipping.
QUANTITY:
  • Approximately 2,315 pillows per roll.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:55:25 PM; USWEB27