Eco-Friendly Green Air Pillow Film for Uline Air Pillow Machine - 8 x 4"

Excellent protection for products in transit.
  • Environmentally friendly pillows are 100% recyclable.
  • High-density polyethylene.
  • Perforated for easy tear off.
  • Only compatible with Uline Air Pillow Machine, sold separately.

    Uline Air Pillow Machine
MODEL
NO.
SUGGESTED
USE
CUSHION
SIZE
MIL ROLL SIZE
WIDTH x LENGTH
ROLLS/
CTN.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-18597 Blocking, Bracing and Void Fill 8 x 4" 1.0 8" x 1,640' 1 $82 $80 $77  ADD
SIZE:
  • When inflated roll will occupy approximately 140 cu ft.
MATERIAL:
  • RIC (Resin Identification Code): #2
CAPACITY:
  • Static Load: 150 lbs
USAGE:
  • Pillows are not pre-filled with air.
  • Film should be inflated to 2/3 full to absorb shock during shipping.
QUANTITY:
  • Approximately 4,255 pillows per roll.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:26:04 AM; USWEB6