Heavy Duty Industrial Tape - 3.5 Mil, 3" x 55 yds, Tan

3.5 MIL

Thickest, strongest Uline brand tape.
  • For UPS oversize shipments and packages
    over 60 lbs.
  • Strong solvent acrylic adhesive sticks to virtually any surface.
  • Stands up to heat, humidity, and cold. Application range 0°F to 140°F.
    Free Offer
    FREE Tape Dispenser with order of
    24 or more Rolls of Uline Heavy Duty Tape.
40 LB. TENSILE STRENGTH
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 24) IN STOCK
SHIPS TODAY
24 36 72 144 288+
S-1851 Tan 3" x 55 yds. 3.5 24 $5.40 $5.25 $5.05 $4.55 $3.90  ADD
DIMENSIONS: 
  • Core: 3"
  • Roll Diameter: 4 7/16"
MATERIAL:
  • Adhesive: Solvent Acrylic
  • Backing: Polypropylene film
  • Latex free
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 0° - 140° F
  • Performance: -60° to 140° F
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 11:55:28 AM; USWEB13