Industrial Weatherproof Thermal Transfer Labels - Polyester, White, 4 x 2", Ribbons Required

Highest durability for labeling outdoor HVAC and industrial equipment.
  • Large 3" core rolls for high print runs and frequent use.
  • Glossy finish.
  • UV, moisture and chemical resistant for up to 1 1/2 years.
  • Use with Resin Ribbons.

    3 in. Core & 8 in. Outer Diameter             Thermal Trans Labels
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL (SOLD PER CASE) IN STOCK
SHIPS TODAY
4 12 24+
S-18449 4 x 2" 3,000 4 $156 $150 $145  ADD
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Adhesive: Hot melt
  • BPA and BPS free.
TEMPERATURE:
  • Application: 30° - 110° F
  • Performance: -25° to 140° F
FEATURES:
  • Perforated between each label.
USAGE:
  • Due to the synthetic material of the labels:
    • Allow at least 5 minutes to dry after printing to avoid smudging.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 07:57:51 PM; USWEB9