Wood Crate - 60 x 60 x 60" with Pallet

"Vault-like" protection for your export shipments.
  • Ships flat for easy storage.
  • 1/4" thick plywood. Outside dimensions include 5" pallet.
  • Assembles in minutes with only a screwdriver.
  • Export certified. Meets ISPM 15 requirements.
  • Included wood pallet is heat treated and stamped for export shipment.
  • Metal joint on sides, lid and bottom.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-24899 606060" 59 1/459 1/454 1/2" 3,500 lbs. 7,000 lbs. 161 $552 $522 $500  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside dimensions include pallet and steel with lid attached.
CAPACITY: 
  • 125 cubic feet
CONSTRUCTION:
  • 4-way pallet
  • 5-ply Birch
  • 6-piece box
USAGE:
  • Crate:
    • Plywood does not require heat treatment.
    • Exempt: Stamp and Certificate not required.
ASSEMBLY:
  • Insert metal tabs through slots; bend them over.
SPECIFICATIONS:
  • Not UN certified.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT152 x 152 x 152 cm60 x 60 x 60"
INSIDE LENGTH x WIDTH x HEIGHT150 x 150 x 138 cm59 1/4 x 59 1/4 x 54 1/2"
WEIGHT CAPACITY1587 kg3,500 lbs.
STACKING STRENGTH3175 kg7,000 lbs.
WEIGHT73 kg161 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 11:12:22 PM; USWEB25