Uline Carton Sealing Tape - 2.6 Mil, 3" x 55 yds, Clear

High performance crystal clear packaging tape seals mailroom shipments tight.
  • Strong solvent acrylic adhesive resists aging and works in cold temperatures.
  • Polypropylene film resists tears and splits.
  • Meets USPS and UPS Regulations.
26 LB. TENSILE STRENGTH
MODEL
NO.
SIZE
W x L
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2+ CASES
S-14565 3" x 55 yds. 2.6 24 $5.25 $5.00 $4.50 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 1/8"
MATERIAL:
  • Latex free
PROPERTIES:
  • Tensile Strength: 26 lbs/in
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Application: 0° - 140° F
  • Performance: -60° to 140° F
APPEARANCE:
  • Uline logo is on the core.
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 04:49:11 AM; USWEB9