12 14 x 9 14 x 12" Corrugated Boxes

Ship your printed materials in a Uline printers box.
  • Choose from our extensive selection.
  • Holds reams, flyers and forms.
200 LB. TEST
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
LBS./
BNDL.
IN STOCK
SHIPS TODAY
25 100 250 500 1,000+
S-14270 12 1/41/412" $1.71 $1.53 $1.31 $1.19 $1.18 25 / 500 21  ADD
DIMENSIONS:
  • Outside: 12 5/8 x 9 5/8 x 12 5/8" (+/- 1/8")
  • All FedEx and all UPS Dimensional Weight: 13 lbs
MATERIAL: 
  • C flute
FEATURES:
  • All boxes open along the length (first dimension).
  • Seams are glued.
SPECIFICATIONS:
  • Meets ASTM D5118
TERMINOLOGY:
  • 200# Test vs 32 ECT (Edge Crush Test):
    • 200# Test:
      • 60% stronger bursting strength.
      • Recommended by UPS for shipping up to 40 lbs.
    • 32 ECT:
      • Recommended by UPS for shipping up to 30 lbs.
  • Pound Test Refers to Bursting Strength:
    • 200# test boxes withstand 200 lbs/sq.in. of side wall pressure before bursting.
  • ECT Refers to Stacking Strength:
    • 32 ECT boxes withstand 32 lbs/linear inch of stacking weight before crushing.
    • An alternative for lightweight shipments.
BOX STRENGTH GUIDELINES: (Maximum weight per box)
FIBRE BOX HANDBOOKUPS GUIDELINES
32 ECT Single Wall65 lbs30 lbs
200# Single Wall65 lbs40 lbs
275# Single Wall95 lbs65 lbs
350# Single Wall120 lbs80 lbs
200# Double Wall80 lbs60 lbs
275# Double Wall100 lbs80 lbs
350# Double Wall120 lbs100 lbs
500# Double Wall160 lbs140 lbs
SPECIFICATIONSMETRICIMPERIAL
INSIDE L x W x H31 x 23 x 30 cm12 1/4 x 9 1/4 x 12"
WEIGHT/BUNDLE10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:50:46 PM; USWEB25