Economy Industrial Tape - 1.8 Mil, 2" x 110 yds, Tan

1.8 MIL

Quality acrylic adhesive tape.
  • Recommended for lightweight packages under 40 lbs.
  • Polypropylene film resists tears and splits.
16 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 CASE 2 CASES 4 CASES 10 CASES
S-118 Tan 2" x 110 yds. 1.8 36 $2.40 $1.80 per roll  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 7/16"
MATERIAL:
  • Adhesive: Solvent Acrylic
  • Backing: Polypropylene film
  • Latex free
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
  • Takes approximately 40 minutes to reach maximum bond.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 0° - 140° F
  • Performance: -60° to 140° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:20:28 PM; USWEB25