Industrial Thermal Transfer Ribbons for Datamax Printers - Wax, 4.02" x 1,476'

1" CORE

For use with industrial printers.
  • Recommended for shipping labels, carton labeling and retail bags.
  • Use with high speed printers.
SOLD IN CASE QUANTITIES
MODEL
NO.
PRINTER
TYPE
SIZE
W x L
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 12 24+
S-11317 Datamax 4.02" x 1,476' 6 $22 $20 $18  ADD
APPEARANCE:
  • Coated side of ribbon is facing in.
DIMENSIONS:
  • Leader: 12"
  • Width of ribbon should be wider than the label's width.
SHELF LIFE:
  • 1 year
USAGE:
  • Peel leader from the corner down diagonally to avoid ripping the ribbon.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:49:08 PM; USWEB30