Wood Crate - 48 x 48 x 48" with Pallet

"Vault-like" protection for your export shipments.
  • Ships flat for easy storage.
  • 1/4" thick plywood. Outside dimensions include 5" pallet.
  • Assembles in minutes with only a screwdriver.
  • Export certified. Meets ISPM 15 requirements.
  • Attached wood pallet is heat treated and stamped for export shipment.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
WEIGHT
CAPACITY
STACKING
STRENGTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-11303 484848" 47 3/1647 3/1642 1/2" 3,000 lbs. 9,000 lbs. 107 $321 $304 $286  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside dimensions include pallet and steel with lid attached.
CAPACITY: 
  • 64 cubic feet
CONSTRUCTION:
  • 4-way pallet
  • 5-ply Birch
  • 6-piece box
USAGE:
  • Crate:
    • Plywood does not require heat treatment.
    • Exempt: Stamp and Certificate not required.
ASSEMBLY:
  • Insert metal tabs through slots; bend them over.
SPECIFICATIONS:
  • Not UN certified.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 03:47:46 AM; USWEB5