Indoor Crowd Control Sign - 11 x 14", Blank Frame

Direct customers and visitors at service counters or special events.
  • Insert your own message. 11 x 14" sign frame protected by clear acrylic.
  • Bracket included.
  • Slides easily over Retractable Crowd Control Posts.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-9946 Blank Frame 11 x 14" 3 $110 $100  ADD
DIMENSIONS:
  • Bracket (Diameter): 2 1/2"
INCLUDES:
  • (2) Clear acrylic inserts
USAGE:
  • Can hold signs up to 1/8" thick. 
  • For indoor use only.
  • Peel off the protective film from the acrylic insert before use. 
COMPATIBILITY: 
  • Not compatible with:
    • Outdoor Posts 
    • H-12259 Uline Black Crowd Control Posts with Retractable Belt
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 12:47:29 AM; USWEB11