Aluminum Bench with Back - 6'

Build to last. For use at sporting events and concerts.
  • Anodized aluminum seats won't warp, rust or crack.
  • 2 3/8" galvanized steel legs. Withstands harsh weather.
  • Mounting Hardware sold separately.
MADE IN USA
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-8704 6' Bench with Back 721934" 74 $595 $575  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS: 
  • Seat (Actual): 9 1/2 x 1 3/4" (W x D)
MATERIAL:
  • Legs: Galvanized steel
CAPACITY:
  • 750 lbs evenly distributed
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Bench6' Bench with Back
SIZE L x W x H183 x 48 x 86 cm72 x 19 x 34"
WEIGHT34 kg74 lbs.
PARTS:
  • H-3748 Mounting Hardware for Aluminum Benches and Picnic Table
  • H-4406-PEC10 Poly End Cap for Aluminum Bleachers - 2 x 10"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 06:28:40 AM; USWEB9