Big and Tall Sled Base Chair with Arms - Vinyl, Black

Welcome guests of all sizes to an attractive lobby or waiting area.
  • Sturdy steel sled frame with padded armrests.
  • 4" thick padding and beefed-up frame.
  • Antimicrobial and easy to clean.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-7820 Vinyl w/ Arms 23 x 21" 400 18" 46 $285 $275  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 26 3/4 x 26 1/2 x 35 1/2" (W x D x H)
  • Back: 22 1/2 x 17 1/2" (W x H)
THICKNESS:
  • Seat (Actual): 5"
  • Back: 4"
MATERIAL:
  • Upholstery: Polyurethane
  • Floor Glides: Polyethylene
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 09:57:43 AM; USWEB27