3M 51P71 Half-Face Respirator - Small

Lightweight and comfortable.
  • Organic Vapor/P95 – Use in paint spraying, pesticides and agriculture.
  • Snap-on filter provides additional protection from dust and particles.
MODEL
NO.
3M NO. DESCRIPTION SIZE QTY./
BOX
PRICE EACH IN STOCK
SHIPS TODAY
1 6+
H-3389 3M 51P71 Organic Vapor/
P95
Small 1 $47 $45  ADD
INCLUDES:
  • Face mask and cartridge.
    • Cartridges cannot be replaced.
  • (1) Pair S-19187 P95 Pre-filters
  • (1) Pair S-9752 Adapters
  • Storage bag
MODEL NUMBER: 
  • 3M: 7000052079
SIZE:
  • Small: Fits 10% of population
  • Medium: Fits 70% of population
  • Large: Fits 20% of population
MATERIAL: 
  • Latex free
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:  
  • Approved by the National Institute of Occupational Safety and Health (NIOSH).
  • Endorsed by the Center for Disease Control (CDC).
  • OSHA Assigned Protection Factor (APF): 10
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:49:17 PM; USWEB10