Economy Plastic Folding Chair - White

Foldaway chairs for cafeterias, conference rooms and meeting halls.
  • Durable, UV-resistant HDPE for indoor and outdoor use.
  • Handle in back.
  • 1 1/4" thick back rest. Powder-coated steel frame.
  • Dollies - Speed setup and takedown of banquets, meetings and seminars.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN MULTIPLES OF 4
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 32+
H-3015W Economy 16 x 17" 300 17" 11 $44 $42  ADD
DIMENSIONS:
  • Overall: 18 1/2 x 21 7/8 x 33 1/8" (W x D x H)
  • Seat (Actual): 16 x 17 1/4" (W x D)
  • Back: 18 1/2 x 10" (W x H)
  • Folded: 18 1/2 x 5 3/4 x 42 1/4" (W x D x H)
THICKNESS:
  • Legs: 20 gauge
FEATURES:
  • For indoor or outdoor use.
  • Two welded cross braces.
  • Legs include non-marring floor caps.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2523 Folding Chair Dolly - 35 Chair Capacity
  • H-2524 Folding Chair Dolly - 50 Chair Capacity
  • H-2789 Two Tier Folding Chair Dolly - 84 Chair Capacity
  • H-4787 Chair and Table Combo Dolly
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:34:03 AM; USWEB5