Heavy Duty Automatic Tape Dispenser

Designed to work in the most demanding high volume production applications.
  • Automatically dispenses and cuts the thickest tapes such as duct, gaffer's and filament, up to 3" wide.
  • Cuts exact lengths from 2 to 394".
  • Choose from four operating modes – feed, manual, automatic and interval.
  • Digital push button display easily sets tape lengths.
  • Interval mode – set dial to automatically dispense tape every 1 to 25 seconds.
  • Heavy-duty steel construction with all metal gears and rollers.

    Heavy Duty Automatic Tape Dispenser Buttons
MODEL
NO.
DESCRIPTION SIZE CORE
SIZE
MAX. TAPE
WIDTH
MAX. ROLL
DIAM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2
H-2590 Heavy Duty 9712" 3" 3" 9" 21 $1,975 $1,875  ADD
DIMENSIONS:
  • Power Cord (Length): 6' 
COMPATIBILITY:
  • Compatible Tapes:
    • Foil
    • Mylar/Polyester
    • PTFE
    • Paper/Masking
    • Glass PET
    • Vinyl
    • Duct Tape (up to 10 mil)
  • Not Compatible:
    • Foam/VHB
    • Polyethylene/Acrylic
    • Kapton®/Polyamide
    • Natural Rubber/Polypropylene
    • Tapes with a liner 
SPECIFICATIONS:
  • 115V/220V: Use switch on inside back panel.
MODEL NUMBER:
  • Start International: TDA080
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2590-BA Blade Holder Assembly for Heavy Duty Automatic Tape Dispenser
  • H-2590-CPCB Control PCB for Heavy Duty Automatic Tape Dispenser
  • H-2590-FRE Top Feed Roller for Heavy Duty Automatic Tape Dispenser
  • H-2590-HDSH Hold Down Shaft for Heavy Duty Automatic Tape Dispenser
  • H-2590-IS Interval Switch Assembly for Heavy Duty Automatic Tape Dispenser
  • H-2590-P236 Cutter Frame Spring for Heavy Duty Automatic Tape Dispenser
  • H-2590-P237 Pressure Roller Spring for Heavy Duty Automatic Tape Dispenser
  • H-2590-P272 Top Pressure Roller for Heavy Duty Automatic Tape Dispenser
  • H-2590-P273 Bottom Pressure Roller for Heavy Duty Automatic Tape Dispensers
  • H-2590-P279 #27 Blade for Heavy Duty Automatic Tape Dispenser
  • H-2590-P279S Serrated Blades for Heavy Duty Automatic Tape Dispenser
  • H-2590-P4062 Encoder Automatic for Heavy Duty Automatic Tape Dispenser
  • H-2590-PC Power Cord for Heavy Duty Automatic Tape Dispenser
  • H-2590-RHA Reel Holder Assembly for Heavy Duty Automatic Tape Dispenser
  • H-2590-RSU Slide Pin for Heavy Duty Automatic Tape Dispenser
  • H-2590-SCREW Blade Screw for Heavy Duty Automatic Tape Dispenser
  • H-2590-SOLEN Solenoid Unit for Heavy Duty Automatic Tape Dispenser
  • H-2590-TG Tape Guide for Heavy Duty Automatic Tape Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 08:15:49 PM; USWEB7