Folding Chair Dolly - 50 Chair Capacity

Speed setup and takedown of banquets, meetings and seminars.
  • Rugged powder-coated steel.
  • 4" casters: 3 swivel, 2 rigid.
  • Folding chairs sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CHAIR CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
STEEL PLASTIC 1 3+
H-2524 Platform 1051939" 50 34 66 $450 $440  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 104 3/4 x 19 1/4" (L x W)
  • Width:
    • 19" with 2" lip
    • Holds chairs 15 1/4" to 19" wide.
  • (3) 1" Diameter Tubular Handles:
    • (2) Tubular Handles: 30 1/2"
    • (1) Flow Back Push Handle: 38 1/2"
COMPATIBILITY:
CAPACITY:
  • 1,375 lbs
COLOR:
  • Brown
REPLACEMENT CASTERS:
  • 4" Rubber: H-2524WHEEL
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 11:11:33 PM; USWEB11