Standard Scissor Lift Truck - Standard Fork, 45 x 27"

Manually raise open-bottom pallets to proper working height.
  • Support legs deploy automatically to ensure operator safety.
  • Automatically slows lowering speed to prevent damage with heavy loads.
  • Tight, 210° steering arc for easy maneuvering.
  • 2,200 lb. capacity.
  • View video.

    Open-Bottom Pallet
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-1785 Standard Fork 45 x 27" 2,200 lbs. 1/2" 31 1/2" 7" / 3" 254 $995  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 59.6 x 48.2" (L x H)
  • Forks:
    • Actual: 45 1/4 x 27"
    • Width: 6.3"
    • Thickness: 2.1"
    • Distance Between Forks (Inside): 14.3"
MATERIAL:
  • Wheels: Non-marking Polyurethane
TEMPERATURE:
  • -4° to 104° F
COMPATIBILITY:
  • Not compatible with closed bottom pallets.
USAGE:
  • Support legs deploy at 11.8".
  • Slow Lift:
    • Load Capacity: 2,200 lbs
    • Number of Pumps to Full Height: 79
  • Fast Lift:
    • Load Capacity: 660 lbs
    • Number of Pumps to Full Height: 28
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Frequently Purchased:
  • H-1785-P10 Pump Spring for Scissor Lift Trucks
  • H-1785-14 Front Wheel for Standard Scissor Lift Trucks - 3 x 2"
  • H-1785-22 Pump Assembly for Scissor Lift Trucks
  • H-1785-SKIT Pump Seal Kit for Standard Scissor Lift Trucks
  • H-1785-P11 Bottom Pump Plunger for Standard Scissor Lift Trucks
Additional Parts:
  • H-1785-13 Wheel Bearing for Scissor Lift Truck - 20 x 47 x 14mm
  • H-1785-602 Blade Spring for Uline Scissor Lift Trucks
  • H-1785-CYLDR Cylinder for Standard Scissor Lift Trucks
  • H-1785-P1 Dust Ring for Standard Scissor Lift Trucks - 2"
  • H-1785-P12 O-Ring for Standard Scissor Lift Trucks - 5/7"
  • H-1785-P2 Y-Ring for Standard Scissor Lift Trucks - 1 7/8"
  • H-1785-P32 Spindle Valve Spring for Scissor Lift Trucks
  • H-1785-P4 O-Ring for Standard Scissor Lift Trucks - 1 7/8"
  • H-1785-P44 Steering Wheel for Standard Scissor Lift Trucks - 7 x 2"
  • H-1785-P5 Pump Plunger Screw for Standard Scissor Lift Trucks
  • H-1785-P61 Steel Ball for Standard Scissor Lift Trucks - 3/4"
  • H-1785-P7 Top Pump Plunger for Standard Scissor Lift Trucks
  • H-1785-P8 Y-Ring for Standard Scissor Lift Trucks - 1 5/32"
  • H-1785-P9 Mandril for Standard Scissor Lift Trucks
  • H-1785P66A Pump Cylinder Dust Ring for Standard Scissor Lift Trucks - 2"
  • H-1785P68A Pump Cylinder Y-Ring for Scissor Lift Trucks - 1 9/64"
  • H-1785P71A Pump Cylinder Dust Ring for Standard Scissor Lift Trucks - 1 1/2"
  • H-2507-P15 Shaft for Standard Scissor Lift Trucks - 2 21/32"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:38:16 AM; USWEB27