Power Distribution Box - Standard

INDOOR/OUTDOOR

For the big jobs. Dependable power for construction sites, warehouses and trade shows.
  • Six 20A GFCI outlets, one 30A outlet.
  • Rugged 14-gauge steel housing.
  • Use with Power Cord, sold separately.

    Power Distribution Box
UL/C-UL Listed
MODEL
NO.
DESCRIPTION NO. OF
OUTLETS
DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-12775 Standard 7 221511" 28 $795  ADD
DIMENSIONS:
  • Overall (Actual): 22 1/4 x 15 1/4 x 11 3/8"
FEATURES:
  • (7) Circuit breakers (one for each outlet).
  • Outlets (Grounded Receptacles):
    • (6) 20 amp, 125 V Individual GFCI outlets
    • (1) 50 amp, Male inlet receptacle (CS6375)
    • (1) 50 amp, 125V/250V Female feed through receptacle (CS6369)
    • (1) 30 amp, 250 V Plug
SPECIFICATIONS:
  • Single-Phase
  • GFCI meets UL943 requirements.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-26603 Power Cord for Power Distribution Boxes
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 03:19:27 PM; USWEB11