Wire Mesh Deluxe Desktop File Sorter

Keep desktops clean, clear and clutter-free.
  • Keep track of all your files and folders in one place.
  • 6-slot file sorter on top. 2-tier paper tray below.
  • Black wire mesh design with smooth rolled edges.
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN
PRICE EACH IN STOCK
SHIPS TODAY
2 4 12+
H-12754 Deluxe File Sorter 131112" 2 $46 $44 $42  sorters ADD
DIMENSIONS:
  • Actual: 13 1/2 x 11 3/8 x 13 1/4" (W x D x H)
  • File Width: 2"
  • Horizontal File Width (Usable): 13 1/8"
  • Horizontal File (Height): 2 1/4"
  • Vertical File (Height): 7 3/4"
THICKNESS:
  • Mesh: 0.5 mm
MATERIAL:
  • Steel
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 12:20:16 PM; USWEB33