Uline Hand Chain Hoist - 1 ton Capacity, 10' Lift

Easily lift and position generators, steel beams and heavy construction materials.
  • Safety brake engages as it lifts, releases as it lowers.
  • Overload protection prevents operation if load exceeds capacity.
  • Compact steel body with hardened steel load chain.
  • Forged steel swivel hooks with safety latches.
  • Jam-resistant chain guides.
Meets ANSI/ASME B30.16 Standards
MODEL
NO.
CAPACITY LIFT HEADROOM WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-12537 1 Ton 10' 13" 26 $215 $205  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Hoist Body: 6 1/2 x 7" (W x H)
  • Hook Opening: 1"
  • Hand Chain: 8" shorter than the lift.
  • Chain Overhaul (Pull Length to Lift 1' at Capacity): 42'
CAPACITY:
  • 2,000 lbs
  • Pull Effort at Capacity: 72 lbs
COMPATIBILITY:
  • Works with Uline Slings.
FEATURES:
  • Each hoist is individually tested and a certificate of test is included with product.
USAGE:
  • WARNING:
    • Do not exceed weight capacity.
    • Do not use to lift people or loads over people.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:59:52 AM; USWEB11