BT® Pallet Truck - 48 x 27"

Swedish construction that's built to last.
  • Reinforced forks for increased durability.
  • 3-position hand control - Raise, lower, neutral.
  • 2.9" lowered and 7.8" raised height.
  • 7" shock-absorbing polyurethane wheels.
  • 180° steering arc for easier maneuvering.
  • Leakproof hydraulics.

    Pallet Truck
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1003 Standard 48 x 27" 5,000 lbs. 170 $980 $960  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Steering Wheel Diameter (Actual): 6 3/4"
  • Forks:
    • Thickness: 1 3/4"
    • Distance Between Forks: 14 3/4"
FEATURES:
  • Ergonomic handle design with insulating handgrips.
  • 10 gauge, high tensile steel strength.
  • Non-marking wheels
USAGE:
  • Does not have a brake.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-1003-16760 Nylon Fork Wheel for BT® Pallet Truck - 2 7/8 x 3 7/8"
  • H-1003-16763 Load Wheel Bearing for BT® Pallet Truck - 17 x 47 x 14mm
  • H-1003-47150 Entry Wheel for BT® Pallet Truck - 1 1/4 x 2"
  • H-1003-BACK Steering Wheel for BT® Pallet Truck - 6 3/4 x 2 1/4"
  • H-1003-SPNG Pump Spring for BT® Pallet Truck
  • H-1003-WHEEL Polyurethane Fork Wheel for BT® Pallet Truck - 3 x 3 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 07:35:05 AM; USWEB30