Fans and HVAC
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
3M VHB Tape
>
3M VHB 4950 Acrylic Foam Tape
3M VHB 4950 Acrylic Foam Tape
45 MIL
21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
Incredible VHB strength
guarantees a strong bond.
Attach flat bare metal panels to steel support framing.
Temperature range is –40°F to 200°F.
Dampens noise, shock and vibration.
Resists moisture, UV and solvents. Indoor/outdoor.
White acrylic foam with acrylic adhesive; Kraft paper liner.
3M VHB 4950 ACRYLIC FOAM TAPE
UL Listing 746C
MODEL
NO.
SIZE
TENSILE
STRENGTH
MIL
ROLLS/
CASE
PRICE PER ROLL
ADD TO
CART
1
3
6+
S-10117
1/2"
x
36 yds.
140 lbs.
45
18
$148
$145
$140
roll(s)
ADD
S-10118
3/4"
x
36 yds.
12
197
192
187
roll(s)
ADD
S-10119
1"
x
36 yds.
9
245
239
234
roll(s)
ADD
S-19587
*
1
1
/
2
"
x
36 yds.
6
378
361
351
roll(s)
ADD
S-14884
2"
x
36 yds.
6
489
477
468
roll(s)
ADD
* SHIPS FROM ULINE IL
< Back to Mobile Site
06/07/2026 08:01:55 PM; D
USWEB28
close