Scales
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
Ladders
>
Grip Step Rolling Ladders
Grip Step Rolling Ladders
More Images & Video
Keep your footing when washing tanks or greasing machinery.
Works well in factories or warehouses with wet, oily or frosty conditions.
24" wide serrated metal steps.
59° incline.
3 and 4 step models have four
2" spring-loaded
swivel casters.
5 to 16 step models have four
4" diameter casters:
2 swivel, 2 rigid.
450 lb. capacity
.
Drop ships in 2 days from MI, GA, CA, TX or PA.
California only
: To meet Cal/OSHA regulations, 5 to 11-step ladders ship with a 42" handrail, adding 12" to the overall height. 10 to 16-step ladders ship with a wider base than stated in the chart.
10" DEEP TOP STEP ROLLING LADDERS –
ASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4364-10
3
30"
60"
450 lbs.
30 x 26"
50
$366
$355
ADD
H-5227-10
4
40"
70"
30 x 31"
60
471
458
ADD
H-4365-10
5
50"
80"
30 x 40"
97
597
588
ADD
H-5228-10
6
60"
90"
30 x 46"
109
668
657
ADD
H-4366-10
7
70"
100"
30 x 53"
121
731
713
ADD
H-5229-10
8
80"
110"
32 x 58"
154
909
893
ADD
H-4367-10
9
90"
120"
32 x 65"
165
992
972
ADD
H-5230-10
10
100"
130"
32 x 72"
179
1,090
1,071
ADD
H-4368-10
11
110"
140"
32 x 78"
188
1,106
1,089
ADD
10" DEEP TOP STEP ROLLING LADDERS –
UNASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4364U-10
3
30"
60"
450 lbs.
30 x 26"
58
$366
$355
ADD
H-5227U-10
4
40"
70"
30 x 31"
72
471
458
ADD
H-4365U-10
5
50"
80"
30 x 40"
106
597
588
ADD
H-5228U-10
6
60"
90"
30 x 46"
126
668
657
ADD
H-4366U-10
7
70"
100"
30 x 53"
136
731
713
ADD
H-5229U-10
8
80"
110"
32 x 58"
161
909
893
ADD
H-4367U-10
9
90"
120"
32 x 65"
170
992
972
ADD
H-5230U-10
10
100"
130"
32 x 72"
186
1,090
1,071
ADD
H-4368U-10
11
110"
140"
32 x 78"
195
1,106
1,089
ADD
H-6071U-10
12
120"
162"
32 x 88"
310
1,444
1,422
ADD
H-7296U-10
13
130"
172"
42 x 95"
360
1,715
1,692
ADD
H-7297U-10
14
140"
182"
42 x 101"
376
1,742
1,715
ADD
H-7298U-10
15
150"
192"
42 x 108"
394
1,848
1,824
ADD
H-7299U-10
16
160"
202"
42 x 114"
418
1,889
1,861
ADD
20" DEEP TOP STEP ROLLING LADDERS –
ASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4364-20
3
30"
60"
450 lbs.
30 x 36"
66
$479
$471
ADD
H-5227-20
4
40"
70"
30 x 41"
78
555
544
ADD
H-4365-20
5
50"
80"
30 x 50"
111
712
701
ADD
H-5228-20
6
60"
90"
30 x 56"
122
852
842
ADD
H-4366-20
7
70"
100"
30 x 63"
135
905
886
ADD
H-5229-20
8
80"
110"
32 x 68"
174
1,104
1,088
ADD
H-4367-20
9
90"
120"
32 x 75"
184
1,158
1,138
ADD
H-5230-20
10
100"
130"
32 x 82"
204
1,264
1,246
ADD
20" DEEP TOP STEP ROLLING LADDERS –
UNASSEMBLED
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-4364U-20
3
30"
60"
450 lbs.
30 x 36"
66
$479
$471
ADD
H-5227U-20
4
40"
70"
30 x 41"
78
555
544
ADD
H-4365U-20
5
50"
80"
30 x 50"
111
712
701
ADD
H-5228U-20
6
60"
90"
30 x 56"
122
852
842
ADD
H-4366U-20
7
70"
100"
30 x 63"
135
905
886
ADD
H-5229U-20
8
80"
110"
32 x 68"
174
1,104
1,088
ADD
H-4367U-20
9
90"
120"
32 x 75"
184
1,158
1,138
ADD
H-5230U-20
10
100"
130"
32 x 82"
204
1,264
1,246
ADD
H-4368U-20
11
110"
140"
32 x 88"
308
1,353
1,328
ADD
H-6071U-20
12
120"
162"
32 x 98"
338
1,616
1,593
ADD
H-7296U-20
13
130"
172"
42 x 105"
388
1,895
1,869
ADD
H-7297U-20
14
140"
182"
42 x 111"
413
1,924
1,898
ADD
H-7298U-20
15
150"
192"
42 x 118"
425
2,029
2,002
ADD
H-7299U-20
16
160"
202"
42 x 124"
448
2,068
2,040
ADD
< Back to Mobile Site
04/03/2026 07:18:27 AM; D
USWEB13
close