275 Lb. Test Double Wall Boxes

PREMIUM

Double the protection of a 200 lb. test box. Protects valuable, fragile or your heaviest items.
  • Use when extra stacking strength is needed.
  • UPS recommended weight capacity up to 80 lbs.

    Double Wall Box: 1/4 in. Thick

275 LB. TEST DOUBLE WALL BOXES

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
PRICE PER BOX BUNDLE/
BALE QTY.
WT./
BNDL.
ADD TO
CART
5-25 100 250 500 1,000+
  S-18180    666" $1.40 $1.29 $1.18 $1.10 $1.07 15 / 675 7 lbs.  ADD
  S-19770

 6636" 4.62 4.24 3.94 3.73 3.52 15 / 225 24 lbs.  ADD
  S-13285    6648" 5.88 5.44 5.05 4.74 4.47 15 / 225 28 lbs.  ADD
  S-22120    777" 1.70 1.55 1.44 1.34 1.29 15 / 450 10 lbs.  ADD
  S-4815    888" 1.96 1.80 1.70 1.58 1.51 15 / 450 12 lbs.  ADD
  S-16515    991/2" 2.07 1.90 1.75 1.67 1.59 15 / 450 13 lbs.  ADD
  S-20408    999" 2.40 2.26 2.08 1.95 1.84 15 / 300 15 lbs.  ADD
  S-4816    9912 1/2" 2.76 2.58 2.40 2.24 2.14 15 / 300 17 lbs.  ADD
  S-23958    1088" 2.19 2.01 1.90 1.75 1.69 15 / 450 14 lbs.  ADD
  S-20409    10106" 2.27 2.09 1.95 1.83 1.73 15 / 450 15 lbs.  ADD
  S-4953    101010" 2.84 2.66 2.46 2.30 2.19 15 / 300 18 lbs.  ADD
  S-18181    11 1/43/46" 2.16 2.01 1.84 1.74 1.67 15 / 450 13 lbs.  ADD
  S-19771

 1296" 2.29 2.13 1.99 1.86 1.75 15 / 450 15 lbs.  ADD
  S-21534    1299" 2.63 2.46 2.24 2.13 2.02 15 / 300 18 lbs.  ADD
  S-18182    121010" 3.02 2.83 2.59 2.46 2.31 15 / 300 19 lbs.  ADD
  S-23959    12124" 2.68 2.50 2.33 2.17 2.09 15 / 300 18 lbs.  ADD
  S-14228    12126" 2.85 2.66 2.47 2.30 2.19 15 / 300 19 lbs.  ADD
  S-12594    12128" 2.92 2.76 2.52 2.43 2.30 15 / 300 21 lbs.  ADD
  S-15036    121210" 3.13 2.89 2.66 2.52 2.40 15 / 300 23 lbs.  ADD
  S-4712    121212" 2.33 2.33 2.33 2.33 2.33 15 / 300 25 lbs.  ADD
  S-18919    121216" 3.98 3.73 3.39 3.21 3.10 15 / 150 30 lbs.  ADD
  S-16516    121218" 4.19 3.91 3.55 3.39 3.21 15 / 150 31 lbs.  ADD
  S-13295    121248" 9.78 9.06 8.40 7.93 7.56 10 / 180 40 lbs.  ADD
  S-4935    12 1/812 1/813 9/16" 3.50 3.18 2.99 2.83 2.66 15 / 150 27 lbs.  ADD
  S-4936    12 1/212 1/215" 3.85 3.54 3.32 3.14 2.93 15 / 150 30 lbs.  ADD
  S-15037    131313" 3.79 3.52 3.30 3.13 2.92 15 / 180 30 lbs.  ADD
  S-18920    141010" 2.76 2.54 2.43 2.27 2.16 15 / 300 22 lbs.  ADD
  S-23305

 141212" 3.63 3.33 3.12 2.93 2.77 15 / 180 28 lbs.  ADD
  S-18183    14146" 3.28 2.99 2.84 2.68 2.53 15 / 180 24 lbs.  ADD
  S-18921    14148" 3.52 3.21 3.07 2.87 2.75 15 / 180 28 lbs.  ADD
  S-14229    141410" 3.76 3.42 3.28 3.08 2.89 15 / 180 30 lbs.  ADD
  S-21535

 141412" 4.09 3.73 3.52 3.32 3.13 15 / 180 33 lbs.  ADD
  S-4786    141414" 3.11 3.11 3.11 3.11 3.11 15 / 90 35 lbs.  ADD
  S-22121    151510" 4.30 3.98 3.73 3.51 3.32 15 / 180 33 lbs.  ADD
  S-15050    151515" 5.33 4.96 4.60 4.34 4.18 15 / 90 39 lbs.  ADD
  S-21536    161010" 3.05 2.83 2.63 2.44 2.34 15 / 180 24 lbs.  ADD
  S-23960    16126" 2.94 2.75 2.53 2.39 2.27 15 / 180 23 lbs.  ADD
  S-22581    16128" 3.25 3.03 2.81 2.63 2.52 15 / 180 25 lbs.  ADD
  S-16517    161210" 3.55 3.32 3.08 2.87 2.76 15 / 180 27 lbs.  ADD
  S-4788    161212" 3.88 3.56 3.33 3.14 2.97 15 / 180 28 lbs.  ADD
  S-22122    16166" 4.06 3.75 3.50 3.29 3.13 15 / 180 32 lbs.  ADD
  S-13308    16168" 4.41 4.09 3.77 3.55 3.40 15 / 180 32 lbs.  ADD
  S-16518    161610" 4.77 4.42 4.10 3.86 3.73 15 / 90 36 lbs.  ADD
  S-11253

 161612" 5.13 4.76 4.41 4.12 3.98 10 / 90 25 lbs.  ADD
  S-4774    161616" 4.69 4.69 4.69 4.69 4.69 15 / 90 45 lbs.  ADD
  S-21537

 161618" 6.68 6.23 5.80 5.47 5.23 15 / 90 48 lbs.  ADD
  S-23315

 161620" 7.06 6.59 6.13 5.79 5.53 15 / 90 50 lbs.  ADD
  S-18163    171717" 6.83 6.33 5.85 5.51 5.27 10 / 90 33 lbs.  ADD
  S-19772    18126" 3.18 2.96 2.76 2.63 2.52 15 / 180 25 lbs.  ADD
  S-4896    18128" 3.41 3.18 2.96 2.77 2.68 15 / 180 25 lbs.  ADD
  S-14230    181210" 3.77 3.52 3.29 3.07 2.92 15 / 180 28 lbs.  ADD
  S-4725

 181212" 3.03 3.03 3.03 3.03 3.03 15 / 180 29 lbs.  ADD
  S-18922    181410" 4.42 4.10 3.77 3.56 3.41 15 / 180 34 lbs.  ADD
  S-13313    181412" 4.77 4.42 4.10 3.88 3.73 15 / 180 35 lbs.  ADD
  S-14231    181414" 5.33 4.96 4.58 4.31 4.11 15 / 90 40 lbs.  ADD
  S-21538

 181614" 6.04 5.61 5.19 4.89 4.65 15 / 90 45 lbs.  ADD
  S-19773    18186" 5.13 4.82 4.45 4.21 4.00 15 / 180 38 lbs.  ADD
  S-14232    18188" 5.55 5.19 4.82 4.53 4.34 15 / 90 41 lbs.  ADD
  S-20410

 181810" 5.87 5.49 5.08 4.76 4.58 15 / 90 44 lbs.  ADD
  S-4968

 181812" 4.54 4.54 4.54 4.54 4.54 10 / 90 30 lbs.  ADD
  S-18923    181816" 6.85 6.43 5.96 5.55 5.19 10 / 90 36 lbs.  ADD
  S-4731    181818" 5.18 5.18 5.18 5.18 5.18 10 / 90 36 lbs.  ADD
  S-11254    181824" 8.68 7.76 7.36 6.75 6.43 10 / 90 42 lbs.  ADD
  S-23961    201010" 3.65 3.39 3.17 2.96 2.83 15 / 180 27 lbs.  ADD
  S-21539

 20126" 3.52 3.28 3.05 2.85 2.72 15 / 180 26 lbs.  ADD
  S-12603    201212" 4.87 4.42 4.00 3.67 3.40 15 / 180 35 lbs.  ADD
  S-22123    20146" 4.11 3.79 3.55 3.33 3.18 15 / 180 31 lbs.  ADD
  S-22582    20148" 4.43 4.12 3.85 3.61 3.45 15 / 180 33 lbs.  ADD
  S-22124    201410" 4.76 4.43 4.11 3.88 3.73 15 / 180 36 lbs.  ADD
  S-19774    201412" 5.13 4.78 4.43 4.18 4.00 15 / 180 39 lbs.  ADD
  S-18164    201414" 5.51 5.13 4.77 4.46 4.31 15 / 90 40 lbs.  ADD
  S-23962    20168" 5.02 4.70 4.35 4.09 3.93 15 / 180 38 lbs.  ADD
  S-21043

 201610" 5.43 5.05 4.74 4.41 4.24 15 / 180 41 lbs.  ADD
  S-21540    201612" 5.83 5.43 5.08 4.74 4.58 15 / 90 44 lbs.  ADD
  S-13317

 201614" 6.23 5.82 5.41 5.08 4.88 15 / 90 45 lbs.  ADD
  S-4995    201616" 6.63 6.19 5.76 5.41 5.20 10 / 90 32 lbs.  ADD
  S-22583    20206" 6.01 5.62 5.20 4.83 4.54 15 / 180 46 lbs.  ADD
  S-21045

 20208" 6.47 6.04 5.58 5.19 4.89 10 / 90 33 lbs.  ADD
  S-18165    202010" 6.93 6.46 5.98 5.54 5.23 10 / 90 33 lbs.  ADD
  S-4996    202012" 7.39 6.68 6.29 5.79 5.47 10 / 90 36 lbs.  ADD
  S-13318    202016" 8.29 7.66 7.14 6.68 6.49 10 / 90 40 lbs.  ADD
  S-4733    202020" 6.49 6.49 6.49 6.49 6.49 10 / 90 45 lbs.  ADD
  S-21533

 202024" 10.08 9.34 8.68 8.12 7.89 10 / 90 51 lbs.  ADD
  S-18166    221412" 5.47 5.08 4.74 4.41 4.25 15 / 90 39 lbs.  ADD
  S-22584

 221515" 6.46 5.96 5.57 5.20 5.01 15 / 90 49 lbs.  ADD
  S-16458    221816" 7.84 7.28 6.73 6.31 6.14 10 / 90 39 lbs.  ADD
  S-20411    222212" 8.64 7.81 7.36 6.74 6.41 10 / 90 43 lbs.  ADD
  S-22116

 222216" 9.64 8.72 8.19 7.53 7.14 10 / 90 48 lbs.  ADD
  S-4798    222222" 10.32 9.64 9.16 8.55 8.06 10 / 90 53 lbs.  ADD
  S-18924

 2466" 2.85 2.65 2.47 2.31 2.16 15 / 360 17 lbs.  ADD
  S-23294    241010" 4.05 3.65 3.45 3.16 2.99 15 / 180 31 lbs.  ADD
  S-21029    24128" 4.65 4.34 4.02 3.66 3.32 15 / 180 32 lbs.  ADD
  S-4843    241212" 3.45 3.45 3.45 3.45 3.45 15 / 180 37 lbs.  ADD
  S-16459    241414" 6.21 5.60 5.32 4.85 4.60 10 / 90 30 lbs.  ADD
  S-18925    24168" 5.89 5.50 5.12 4.78 4.46 15 / 180 42 lbs.  ADD
  S-20412    241612" 6.73 6.17 5.79 5.37 5.05 10 / 90 33 lbs.  ADD
  S-15041    241616" 7.40 6.69 6.33 5.82 5.49 10 / 90 36 lbs.  ADD
  S-21032

 24186" 5.87 5.31 4.98 4.60 4.34 15 / 180 44 lbs.  ADD
  S-23963    241810" 6.93 6.26 5.95 5.44 5.19 10 / 90 34 lbs.  ADD
  S-11255    241812" 7.29 6.55 6.21 5.68 5.37 10 / 90 35 lbs.  ADD
  S-4958    241818" 8.68 7.76 7.36 6.75 6.43 10 / 90 42 lbs.  ADD
  S-16460    241824" 10.09 9.05 8.54 7.84 7.43 10 / 90 49 lbs.  ADD
  S-4865    242012" 8.07 7.29 6.87 6.26 5.95 10 / 90 39 lbs.  ADD
  S-13326    242020" 10.12 9.16 8.67 7.95 7.56 10 / 90 48 lbs.  ADD
  S-18926    24246" 8.33 7.55 7.16 6.51 6.21 10 / 90 42 lbs.  ADD
  S-22591    24248" 8.85 8.00 7.57 6.91 6.57 10 / 90 44 lbs.  ADD
  S-4910    242412" 9.87 8.95 8.42 7.72 7.32 10 / 90 48 lbs.  ADD
  S-23295

 242414" 10.71 9.90 9.52 8.84 8.50 10 / 90 52 lbs.  ADD
  S-22117    242416" 11.52 10.87 10.60 9.95 9.65 10 / 90 55 lbs.  ADD
  S-10657    242418" 12.07 11.40 11.11 10.43 10.12 10 / 90 56 lbs.  ADD
  S-20413    242420" 12.65 11.93 11.62 10.92 10.59 10 / 90 61 lbs.  ADD
  S-4740    242424" 7.97 7.97 7.97 7.97 7.97 10 / 90 63 lbs.  ADD
  S-21038

 242430" 14.36 13.41 13.05 12.25 11.83 5 / 90 37 lbs.  ADD
  S-14233    242436" 14.69 13.80 13.39 12.64 12.27 5 / 90 40 lbs.  ADD
  S-18927    242448" 19.24 18.16 17.18 16.30 15.68 5 / 90 49 lbs.  ADD
  S-22118    252525" 13.85 12.95 12.59 11.82 11.42 5 / 90 36 lbs.  ADD
  S-22592    261212" 5.33 4.78 4.54 4.13 3.93 15 / 180 40 lbs.  ADD
  S-22593    261812" 7.63 6.85 6.50 5.95 5.62 10 / 90 38 lbs.  ADD
  S-11256    262020" 10.32 9.37 8.86 8.15 7.75 10 / 90 51 lbs.  ADD
  S-18167    262612" 11.83 11.18 10.88 10.20 9.95 10 / 90 54 lbs.  ADD
  S-21036    262620" 14.26 13.43 13.08 12.30 11.96 10 / 90 68 lbs.  ADD
  S-4930    262626" 16.07 15.18 14.77 13.85 13.49 5 / 90 36 lbs.  ADD
  S-18168    281818" 9.74 8.73 8.28 7.64 7.35 10 / 90 46 lbs.  ADD
  S-21541    282812" 13.39 12.64 12.30 11.50 11.21 10 / 90 64 lbs.  ADD
  S-16461    282828" 18.61 17.56 17.08 16.03 15.60 5 / 90 43 lbs.  ADD
  S-23964    301212" 6.24 5.76 5.54 5.08 4.79 15 / 180 44 lbs.  ADD
  S-21542    301515" 8.12 7.64 7.45 7.05 6.83 10 / 90 39 lbs.  ADD
  S-21039

 301818" 10.32 9.74 9.46 8.95 8.66 10 / 90 50 lbs.  ADD
  S-4775    302020" 11.91 11.21 10.92 10.28 9.99 10 / 90 55 lbs.  ADD
  S-12613    302412" 11.05 10.47 10.14 9.55 9.31 10 / 90 54 lbs.  ADD
  S-20414    303012" 14.24 13.47 13.07 12.30 11.98 5 / 90 36 lbs.  ADD
  S-20415    303016" 15.57 14.72 14.28 13.42 13.10 5 / 90 39 lbs.  ADD
  S-21034

 303020" 17.92 16.93 16.47 15.43 15.03 5 / 90 43 lbs.  ADD
  S-4867

 303030" 21.45 20.24 19.68 18.44 18.01 5 / 90 48 lbs.  ADD
  S-11257    322424" 13.80 12.96 12.64 11.94 11.61 5 / 90 36 lbs.  ADD
  S-16462    323232" 24.34 22.99 22.30 20.95 20.43 5 / 90 56 lbs.  ADD
  S-18928    3688" 4.52 4.11 3.91 3.61 3.40 15 / 180 32 lbs.  ADD
  S-11258    361212" 6.67 6.04 5.71 5.20 4.94 10 / 90 32 lbs.  ADD
  S-16463    361616" 9.42 8.84 8.42 8.06 7.75 10 / 90 48 lbs.  ADD
  S-19775    361812" 9.18 8.63 8.20 7.84 7.56 10 / 90 47 lbs.  ADD
  S-18169    361818" 11.26 10.58 10.09 9.62 9.23 10 / 90 53 lbs.  ADD
  S-21543

 36248" 10.83 10.19 9.70 9.23 8.93 10 / 90 55 lbs.  ADD
  S-14234    362412" 12.16 11.41 10.88 10.38 10.00 5 / 90 30 lbs.  ADD
  S-22119    362418" 13.92 12.96 12.59 11.95 11.59 5 / 90 36 lbs.  ADD
  S-13333    362424" 14.87 13.97 13.55 12.76 12.39 5 / 90 39 lbs.  ADD
  S-18170    363612" 20.68 19.40 18.57 17.65 17.16 5 / 90 47 lbs.  ADD
  S-22594    363618" 23.19 21.77 20.84 19.82 19.25 5 / 90 55 lbs.  ADD
  S-15061    363624" 25.71 24.13 23.12 21.96 21.36 5 / 90 59 lbs.  ADD
  S-4966    363636" 36.64 33.82 31.72 30.16 28.91 5 / 90 67 lbs.  ADD
  S-21544    401212" 7.65 7.18 6.90 6.55 6.38 10 / 90 37 lbs.  ADD
  S-18929    402020" 15.11 14.28 13.63 12.99 12.58 5 / 90 34 lbs.  ADD
  S-19776    403030" 26.15 24.70 23.62 22.50 21.79 5 / 90 59 lbs.  ADD
  S-16464    481212" 8.78 8.28 7.93 7.55 7.32 10 / 90 40 lbs.  ADD
  S-20416    481616" 12.75 11.97 11.47 10.92 10.61 10 / 90 59 lbs.  ADD
  S-22595    482020" 16.81 15.79 15.13 14.38 14.00 5 / 90 39 lbs.  ADD
  S-15062    482412" 15.60 14.60 14.00 13.36 12.96 5 / 90 36 lbs.  ADD
  S-14235    482424" 20.63 19.38 18.57 17.65 17.16 5 / 90 47 lbs.  ADD
  S-20417

 601212" 13.78 12.92 11.91 11.40 10.84 5 / 180 25 lbs.  ADD
  S-23296

 602424" 32.23 30.24 27.93 26.80 25.55 5 / 90 57 lbs.  ADD
   SHIPS VIA MOTOR FREIGHT
05/19/2026 10:10:30 AM; D USWEB14