Fans and HVAC
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
Pallet Racks
>
Pallet Rack Wire Decking
Pallet Rack Wire Decking
Waterfall edge provides extra strength and a secure fit.
Drops easily into place. No tools required.
Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
Resists rust and corrosion.
Includes 3 support channels.
PALLET RACK WIRE DECKING
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS
LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE PER DECK
(MIN. 2)
ADD TO
CART
WIDTH
DEPTH
2
12+
H-11872
34
x
36"
72"
36"
2,500
13
$41
$37
decks
ADD
H-11873
34
x
42"
42"
17
43
39
decks
ADD
H-11874
34
x
48"
48"
21
51
47
decks
ADD
H-7663
46
x
36"
96 or 144"
36"
2,500
18
43
39
decks
ADD
H-5724
46
x
42"
42"
20
45
41
decks
ADD
H-5725
46
x
48"
48"
23
53
49
decks
ADD
H-7664
52
x
36"
108"
36"
2,500
20
47
43
decks
ADD
H-6231
52
x
42"
42"
22
51
47
decks
ADD
H-6232
52
x
48"
48"
27
60
56
decks
ADD
H-7665
58
x
36"
120"
36"
2,500
21
53
49
decks
ADD
H-6233
58
x
42"
42"
23
57
53
decks
ADD
H-6234
58
x
48"
48"
29
65
61
decks
ADD
SHIPS VIA MOTOR FREIGHT
SKID LOTS - SAVE UP TO 20%
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS
LOAD CAP.
(LBS.)
DECKS/
SKID
LBS./
DECK
PRICE
PER DECK
ADD TO
CART
WIDTH
DEPTH
H-11872S
34
x
36"
72"
36"
2,500
44
13
$33
decks
ADD
H-11873S
34
x
42"
42"
17
35
decks
ADD
H-11874S
34
x
48"
48"
21
43
decks
ADD
H-7663S
46
x
36"
96 or 144"
36"
2,500
44
18
35
decks
ADD
H-5724S
46
x
42"
42"
20
37
decks
ADD
H-5725S
46
x
48"
48"
23
45
decks
ADD
H-7664S
52
x
36"
108"
36"
2,500
44
20
39
decks
ADD
H-6231S
52
x
42"
42"
22
43
decks
ADD
H-6232S
52
x
48"
48"
27
52
decks
ADD
H-7665S
58
x
36"
120"
36"
2,500
44
21
44
decks
ADD
H-6233S
58
x
42"
42"
23
48
decks
ADD
H-6234S
58
x
48"
48"
29
56
decks
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
06/11/2026 08:03:30 PM; D
USWEB13
close