Label Holder Strips - 1 14 x 48", White

Customize the size of your label holders with these handy strips.
  • Cut adhesive-backed plastic strips to desired size.
  • Bottom load design allows easy access.
  • Holds signs, labels and papers up to 8 1/2 x 11".
  • Insert Cards sold separately.

    Label Holder Strips

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-7749W 1/4 x 48" 6 $50 $47 $44  ADD
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L3 x 122 cm1 1/4 x 48"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/27/2025 11:10:11 AM; USWEB11