Label Holder Strips - 1 x 36", White

Customize the size of your label holders with these handy strips.
  • Cut adhesive-backed plastic strips to desired size.
  • Bottom load design allows easy access.
  • Holds signs, labels and papers up to 8 1/2 x 11".
  • Insert Cards sold separately.

    Label Holder Strips

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-7748W 1 x 36" 6 $37 $35 $33  ADD
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L25 mm x 91 cm1 x 36"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 11:01:13 PM; USWEB31