Kihlberg Stick Staples - C58 58"

Uline stocks a complete inventory of carton staples.
  • Compatible Kihlberg Staplers:
    Manual Carton
    Pneumatic Stick
    Pneumatic Bottom
    Battery-Powered Carton

    Carton-Staples
    Free Offer
    FREE STAPLE REMOVER WITH
    $200+ ORDER OF CARTON STAPLES.
MODEL
NO.
DESCRIPTION CROWN
WIDTH
LEG
LENGTH
STAPLES PER
STICK
STAPLES/
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-10720 Kihlberg JK561 - C58 Stick 1/4" 5/8" 50 25,000 40 $130 $125 $120  ADD
DIMENSIONS:
  • Actual Leg Length: 15 mm or 0.591"
THICKNESS:
  • 16 gauge
  • 1.290 mm
MATERIAL:
  • Iron with copper finish.
COMPATIBILITY:
  • Single Wall boxes
SPECIFICATIONSMETRICIMPERIAL
CROWN WIDTH32 mm1 1/4"
LEG LENGTH16 mm5/8"
WEIGHT18 kg40 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 10:01:51 AM; USWEB27