Magnetic Vinyl Envelopes - 3 x 5"

Position on racking or machinery. Easy to move from bay to bay.
  • 2 magnetic strips keep envelopes secure.
  • Works well with barcode systems.
  • Durable non-rip seams.
  • Will not scratch racking.
  • Tough 8 mil vinyl with short-side opening.
  • Insert Cards sold separately.
MODEL
NO.
USABLE SIZE QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-3832 3 x 5" 50 $34 per carton any quantity  ADD
DIMENSIONS:
  • Outside: 3 3/8 x 5 3/8"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: -10° to 150° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 05:11:14 PM; USWEB33