Halotron® I Fire Extinguisher - 15.5 lb

RECHARGEABLE

Smother electrical fires without harming computers, servers and data centers.
EPA approved. Made in the USA.
MODEL
NO.
CAPACITY UL RATING SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-26210 15.5 lbs. 2A:10B:C 9 x 6 x 22" 6" $1,650 $1,615  ADD
HAZARDOUS MATERIALS – ADDITIONAL SHIPPING CHARGES MAY APPLY
MATERIAL:
  • Valve: Chrome-plated brass
  • Cylinder: Drawn steel
TEMPERATURE:
  • -40° to 120° F
FEATURES:
  • Range: 12 - 18'
  • Discharge Time: 14 seconds
  • Minimum Confined Space: 2,170 Cu ft
  • Non-conductive, non-corrosive, clean agent leaves no residue.
  • Use in areas with valuable assets and electronic equipment.
USAGE:
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
MOUNTING HARDWARE:
  • Wall Mounting Bracket:
    • Bracket is for wall mounting only.
    • Mounting screws not included.
SPECIFICATIONS:
  • UL/CUL rating listed on extinguisher.
SHIPPING:
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5934 Fire Extinguisher Bracket - 20 lb Standard Wall Mount
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/11/2026 12:00:01 PM; USWEB25