Water Mist Fire Extinguisher - 2 1⁄2 Gallon

RECHARGEABLE

Safely extinguish fires in MRI facilities, operating rooms and laboratories.
Made in the USA
MODEL
NO.
CAPACITY UL
RATING
SIZE
W x D x H
DIAMETER PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-25552 2 1/2 Gallon 2A:C 11 x 7 x 25" 7" $360 $350  ADD
DIMENSIONS:
  • Hose: 18"
  • Wall Mount Bracket:
    • Bracket Height: 2"
    • Hook Height: 3/4"
    • Depth (Between Hook and Bracket): 1/2"
    • Mounting Holes:
      • (2) 3/16"
      • (1) 5/16"
MATERIAL:
  • High-gloss Polyester powder paint
TEMPERATURE: 
  • 40° - 120° F
FEATURES:
  • Range: 10 - 12'
  • Discharge Time: 80 seconds
USAGE:
  • Before Use:
    • Must be filled with S-25556 deionized water.
    • Must be pressurized using S-25554 Adapter.
  • Does not have an expiration date.
  • Owner's Manual: May be in the form of a QR code printed on the shipping carton.
  • Inspection Tags:
    • Contact local fire extinguisher inspection company for inspection and official inspection certificate.
    • Regulations will vary by region. Contact local Fire Marshall for specific regulations.
    • Must be inspected yearly to maintain compliance.
  • Recharging:
    • Contact local Fire Extinguisher company to recharge.
  • Disposal:
    • Contact local Fire Dept, Sanitation Dept or Environmental Protection Dept to find out what local laws stipulate.
MOUNTING HARDWARE:
  • Wall Mounting Bracket:
    • Bracket is for wall mounting only.
    • Mounting screws not included.
SPECIFICATIONS:
  • ANSI compliant
  • UL/CUL rating listed on extinguisher.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5938 Fire Extinguisher Bracket - 20 lb Heavy Duty Vehicle Mount
  • S-25554 Adapter for Water Mist Fire Extinguisher
  • S-25556 Deionized Water Jug - 2 1/2 Gallon
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 09:11:06 PM; USWEB10