Magnetic Vinyl Envelopes - 4 1⁄4 x 11"

Position on racking or machinery. Easy to move from bay to bay.
  • 2 magnetic strips keep envelopes secure.
  • Works well with barcode systems.
  • Durable non-rip seams.
  • Will not scratch racking.
  • Tough 8 mil vinyl with short-side opening.
  • Insert Cards sold separately.
MODEL
NO.
USABLE SIZE QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-25105 4 1/4 x 11" 50 $89 $85 $81  ADD
DIMENSIONS:
  • Outside: 5 1/8 x 11 3/8"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: -10° to 150° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 12:12:51 PM; USWEB29