Shatter Resistant Light Bulbs - 48" T8, Daylight

SHAT-R-SHIELD®

Shatter resistant, safety coated fluorescent lights keep facilities safe.
  • Recommended for school gyms, packing plants and healthcare facilities.
  • End-to-end 16 mil plastic coating keeps broken glass and chemicals contained.
  • Easy to install. No end caps or sleeves required.
  • Customers in CA, CO, DC, HI, ME, MN, NJ, NV, NY, OR, RI and VT, order LED Tubes.
  • Medium and Large Recycling Kits available.
MODEL
NO.
SIZE WATTS LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-22237 48" T8 32 2,755 Daylight (5000K) 36,000 30 $15.00 $14.35 bulbs ADD
DIMENSIONS:
  • Tube (Diameter): 1"
MATERIAL:
  •  Coating: Co-polymer
SPECIFICATIONS:
  • Lumens:
    • Initial: 2900
    • Mean: 2755
  • CRI (Color Rendering Index): 82
  • GE Lighting: F32T8 SPX50/ECO2
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 04:04:01 AM; USWEB25