Steel Drum with Lid - 55 Gallon, Open Top, Lined

UN RATED

Store and ship liquids or solids.
  • Includes removable top and bolt ring.
  • Epoxy/phenolic coating resists corrosion.
  • Withstands extreme temperatures of -30° to 250°F.
  • Features 2" opening to pour and 3/4" opening to vent.
  • FDA compliant.
MEETS TITLE 49 CODE
MODEL
NO.
DESCRIPTION CAPACITY UN RATING THICKNESS (mm)
TOP/BODY/BOTTOM
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
S-16913 Open Top 55 Gallon 1A2/X400/S
1A2/Y1.6/150
1.0/1.0/1.0 45 $175 $168  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height: 34 1/2"
  • Diameter:
    • At Lid: 24"
    • At Supporting Ribs: 23 3/4"
  • Bolt Ring:
    • Outside: 2 5/8"
    • Inside Treads: 2 1/2"
MATERIAL:
  • Made from cold rolled steel.
  • Top/Body/Bottom: 19 gauge steel
  • Lid: 20 gauge steel
  • Gasket: EPDM rubber
  • Lining:
    • Epoxy: 70%
    • Phenolic: 30%
COMPATIBILITY:
  • Compatible with H-1552 Drum Plug Opener.
  • Recommended Liners:
DescriptionSizeModel #
Round Bottom Drum Liner37 x 40"

4 mil: S-5849
8 mil: S-5851
37 x 56"4 mil: S-5850
6 mil: S-19364
8 mil: S-5852
10 mil: S-14456
Molded Poly Drum Liner (15 mil)22 1/2 x 33 3/4"Smooth: S-12589
Accordion: S-7563
Industrial Trash Liners (2 mil)38 x 58"Clear: S-15538
Black: S-15537
FEATURES:
  • Vent hole plugs and lid have gaskets.
  • Lid Openings: Fine/NPS threaded
CAPACITY:
  • 734 lbs
USAGE:
  • Locknut for the bolt on lid is no longer included. 
    • Drums still meet UN and DOT regulations without the locknut.
  • Tools may be needed to remove lid.
    • 15/16" wrench needed to remove bolt.
  • Can be Used to Store:
    • Gasoline/Diesel fuel
    • Drinking water
  • Not recommended for alkaline products.
    • Use with products within pH range 3.0 - 7.0.
SPECIFICATIONS:
  • UN rating located on the bottom of the drum.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 08:48:58 AM; USWEB9