Steel Drum - 55 Gallon, Closed Top, Unlined, Red

UN RATED

Store and ship liquids or solids.
  • Secure non-removable top.
  • Withstands extreme temperatures of -30° to 250°F.
  • Features 2" opening to pour and 3/4" opening to vent.

Information Option is unavailable; the next option is selected
Specify Color:
MEETS TITLE 49 CODE
MODEL
NO.
DESCRIPTION CAPACITY UN RATING THICKNESS (mm)
TOP/BODY/BOTTOM
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
S-10759R Closed Top 55 Gallon 1A1/X1.8/300 1.2/0.9/1.2 37 $135 $128  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Diameter: 24"
  • Height: 34 1/2"
MATERIAL:
  • Made from cold rolled steel.
  • Top and Bottom: 18 gauge steel
  • Body and Lid: 20 gauge steel
  • Rust resistant, not rust proof.
COMPATIBILITY:
  • Compatible with H-1552 Drum Plug Opener.
FEATURES:
  • Vent hole plugs have gaskets.
  • Lid Openings: Fine/NPS threaded
CAPACITY:
  • 825 lbs
USAGE:
  • Can be used to store gasoline and diesel fuel.
SPECIFICATIONS:
  • UN rating listed in the chart is for liquids.
  • Not UN rated for solids.
  • UN rating located on the bottom of the drum.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-21455 Drum Plug for Unlined Steel Drums - 3/4"
  • S-21456 Drum Plug for Unlined Steel Drums - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/11/2026 07:20:56 PM; USWEB11