Downtown Room Divider Starter Unit - 68 x 52"

Instantly create a private area with a modern and stylish look. Recommended for offices and cafés.
  • Laminate wall with frosted acrylic windows blocks distractions, while allowing light through.
  • Sturdy aluminum frame with wide steel feet ensures stability.
  • Easily build longer walls and corners. End posts have 4-way connection to attach Add-On Dividers.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9157 Room Divider 68 x 52" 52 $570 $550  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 67 3/8 x 1 5/8 x 51 9/16" (W x D x H)
  • Bottom Panel (Height): 27"
  • Floor Clearance: 1/2"
  • Feet: 18 1/2 x 3 1/4" (L x W)
THICKNESS:
  • Panels (Acrylic/MDF): 1/8"
MATERIAL:
  • Bottom Panels: MDF with laminate surface
COMPATIBILITY:
  • Width and height of Add-on Divider does not need to match Starter Divider.
  • Works with 60" L Downtown Office Desks.
PACKAGING:
  • Acrylic panels are covered with a protective film. Remove before assembly.
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Panels (Closest Solid Color): PMS 404 C
    • Frame: Cool gray 7 C
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-10120 Hardware for Downtown Room Dividers
  • H-10121 Steel Foot for Downtown Room Dividers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 03:17:42 AM; USWEB13