Mi-T-M® Commercial Electric Pressure Washer

Blast off dirt and grime. High pressure spray cleans stubborn clay and mud.
  • Totally enclosed fan-cooled electric motor.
  • Crankshaft pump. Solid ceramic pistons.
  • Relief valve protects pump from overheating.
  • Indoor/outdoor. Quiet operation. 120 volts
  • Cold water. Requires 3/4" Garden Hose.
  • Dual rubber isolators control vibration.
  • High-Powered Rotating Nozzle sold separately.

    Equipped with:
    • Gun
    • 36" lance with 0° to 60° jet nozzle
    • 25' hose
    • Detergent injection kit
    • 35' power cord
LIMITED 1 YEAR WARRANTY
CSA-US/CSA LISTED
MODEL
NO.
USES PSI GAL./
MIN.
HP AMPS HOSE
LENGTH
USABLE
HOURS/WEEK
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-8082 Warehouse Floors,
Concrete
1,400 1.5 1.5 13.5 25' Up to 10 45 $635  ADD
120 VOLTS

BEFORE FIRST USE:
  • Replace red solid oil plug with yellow oil vent cap found in the parts bag.
MATERIAL:
  • Pump: Ceramic
TEMPERATURE:
  • Max Inlet Water Temp: 125° F
FEATURES:
  • Cleaning Units: 2100
  • Detergent Kit: Built-in low pressure
  • Crank Plate
  • Single phase induction motor
  • Direct Drive triplex
  • Built-in GFCI
USAGE: 
  • Extension cords not recommended. 
  • If one must be used:
    • Cords 50' or less should be 12 gauge. 
    • Cords more than 50' should be 10 gauge.
SPECIFICATIONS: 
  • PSI Range: 200 - 1,400 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18549 Teknor Apex Neverkink® PRO Garden Hose - Industrial Plus, 50', 5/8" Diameter
  • S-18586 Teknor Apex Neverkink® Garden Hose - Heavy Duty, 50', 5/8" Diameter
  • S-18587 Teknor Apex Neverkink® XP Garden Hose - Industrial Plus, 50', 3/4" Diameter
  • S-25700 Teknor Apex Neverkink® PRO Garden Hose - Industrial Plus, 100', 5/8" Diameter
  • S-26122 Teknor Apex Zero-G® Pro Garden Hose - 50'
PARTS:
  • H-3049-HOSE Hose for Commercial Electric Pressure Washer - 25'
  • H-3049-TRGN Trigger Gun for Commercial Electric Pressure Washer
  • H-3049-VRNZ Variable Nozzle for Commercial Electric Pressure Washer
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 07:25:21 PM; USWEB13